Professional Lysol Brand

1 gal. Bottle, Fresh Lime

Professional Lysol Brand 1 gal. Bottle,  Fresh Lime 36241-94201
Hover or click to zoom Tap to zoom
  • Container Type: Bottle
  • Size: 1 gal.
  • Fragrance: Fresh Lime
  • Primary Chemical: n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
  • Capacity: 1 gal
  • Package Quantity: 4
  • Physical Form: Liquid
  • Net Weight: 37 lbs
See full product details
$76.00
pkg. of 4 ($19.00/ea)

Subtotal: $76.00

Professional Lysol Brand #36241-94201 Specifications

  • Container Type: Bottle
  • Size: 1 gal.
  • Fragrance: Fresh Lime
  • Primary Chemical: n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
  • Capacity: 1 gal
  • Package Quantity: 4
  • Physical Form: Liquid
  • Net Weight: 37 lbs
  • For Use On: Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl
  • Application: Disinfectant/Cleaner
  • Effective to Remove: Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Water-Based Soil
  • Standards: EPA Reg. No. 675-54; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Compliant with all various state phosphate regulations.
  • Country of Origin (subject to change): United States

Description

Professional LYSOL® Brand Disinfectant Heavy-Duty Bathroom Cleaner Concentrate, 1 gal Bottles, 4/Carton

Reviews of Professional Lysol Brand #36241-94201

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.