Professional Lysol Brand

1 gal. Bottle, Unscented

Professional Lysol Brand 1 gal. Bottle,  Unscented 36241-74389
Hover or click to zoom Tap to zoom
$67.00
pkg. of 4 ($16.75/ea)
  • Container Type: Bottle
  • Size: 1 gal.
  • Fragrance: Unscented
  • Primary Chemical: n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
  • Capacity: 1 gal
  • Package Quantity: 4
  • Standards: EPA Reg. No. 675-30; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Compliant with all various state phosphate regulations; NSF Classification D2
  • Application: Disinfectant/Sanitizer
See full product details
Orders over $75 ship free.

Total: $67.00

Professional Lysol Brand #36241-74389 Specifications

  • Container Type: Bottle
  • Size: 1 gal.
  • Fragrance: Unscented
  • Primary Chemical: n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
  • Capacity: 1 gal
  • Package Quantity: 4
  • Standards: EPA Reg. No. 675-30; EPA List N; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Compliant with all various state phosphate regulations; NSF Classification D2
  • Application: Disinfectant/Sanitizer
  • Effective to Remove: Bacteria; Viruses; Fungus
  • Physical Form: Liquid
  • Net Weight: 37 lbs
  • For Use On: Hard Non-Porous Surfaces
  • Country of Origin (subject to change): United States

Description

Professional LYSOL® Brand No Rinse Sanitizer Concentrate, 1 gal Bottle, 4/Carton

Reviews of Professional Lysol Brand #36241-74389