Professional Lysol Brand

1 gal. Bottle, Unscented

Professional Lysol Brand 1 gal. Bottle,  Unscented 36241-74392
Hover or click to zoom Tap to zoom
  • Container Type: Bottle
  • Size: 1 gal.
  • Fragrance: Unscented
  • Primary Chemical: n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
  • Capacity: 1 gal
  • Package Quantity: 4
  • Application: Disinfectant/Cleaner
  • For Use On: Hard, Non-Porous Surfaces
See full product details
$73.02
pkg. of 4 ($18.26/ea)

Subtotal: $73.02

Professional Lysol Brand #36241-74392 Specifications

  • Container Type: Bottle
  • Size: 1 gal.
  • Fragrance: Unscented
  • Primary Chemical: n-Alkyl (C14 50%, C12 40%, C16 10%) Dimethyl Benzyl Ammonium Chloride
  • Capacity: 1 gal
  • Package Quantity: 4
  • Application: Disinfectant/Cleaner
  • For Use On: Hard, Non-Porous Surfaces
  • Physical Form: Liquid
  • Standards: EPA Reg. No. 675-36; Complies with the VOC (Volatile Organic Compound) limits, including California; Fully registered with the Federal EPA and each of the 50 State EPA agencies (and the District of Columbia); Compliant with TSCA regulations; Compliant with all various state phosphate regulations; NSF Category D1
  • Effective to Remove: Bacteria; Dust; Fungus; Germs; Grease; Grime; Mildew; Mold; Water-Based Soil
  • Net Weight: 37 lbs
  • Country of Origin (subject to change): United States

Description

Professional LYSOL® Brand Antibacterial All-Purpose Cleaner Concentrate, 1 gal Bottle, 4/Carton

Reviews of Professional Lysol Brand #36241-74392

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.