Black ABS Sheet - Machine Grade - Molded, 0.750 X 48.000 X 96.000 ( Ea

  • Mfr # SABSMGBK.750X48.000X96.000MOLD

  • Zoro # G100909675


product price:  $1,661.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
ABS
Length
96
Width
48
Height
0.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SABSMGBK.750X48.000X96.000MOLD
Zoro #
G100909675
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.75

Details

Color
Black
Material
ABS
Weight
138
Tensile Elongation at Break (% @ 73 Deg: F)
20
USDA Compliant
Yes
CoLT Expansion (x 10-5 in./in./Deg:F)
5.3
Max. Recommended Use Temp (Deg:F)
194
Flexural Strength (psi @ 73 Deg: F)
9200
Tensile Strength (psi @ 73 Deg;)
4300
Dielectric Strength (volts/mil)
16000
3A Dairy Compliant
Yes
FDA Compliant
Yes
Specific Gravity (73 Deg: g/cm3)
1.05

Description

ABS Sheets & Rods - Machine Grade ABS Sheets & Rods. ABS has perhaps the best balance of properties when cost is a factor. It has good chemical & stress-resistance, as well as, a combination of toughness with rigidity & creep resistance. Machine Grade ABS is easily machined via standard machining techniques including; turning, drilling, milling, and sawing. For heat-bending and thermoformed parts, use ABS Forming Grade. Engineering Grade ABS is available in Rods & Sheets to customer specifications: ABS Rods are produced up to 6" diameter in standard 8 foot lengths (Prices Listed Per Foot). ABS Sheets / Plates are available in two types - Compression-Molded or Extruded: Compression Molded Sheets are available up to 4" thick in 48" x 96" Standard Thickness Tolerance of Compression-Molded Sheets is +/-10%. - PLUS ONLY Compression-Molded Sheets are available upon request at an additional cost. Extruded Sheets are produced up to 24" x 48", and are sold upon special request only. - Note: Extruded Sheets have a better thickness tolerance than molded sheets. (also more expensive)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.