Clear Antibacterial AMC-800 2 Sides Acrylic Sheet, 0.187 X 48.000 X 9

  • Mfr # SACRAMC8002.187X48.000X96.000

  • Zoro # G700913546


product price:  $1,133.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Clear
Weight
46
Height
0.187
Width
48
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SACRAMC8002.187X48.000X96.000
Zoro #
G700913546
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.187
Width
48
Length
96

Details

Color
Clear
Weight
46
Specific Gravity (73 Deg: g/cm3)
1.4

Description

SciCron® AMC-800TM Anti-Microbial Clear are scientifically proven antimicrobial technology that will provide lasting and effective protection against harmful bacteria, mold, fungi and viruses by up to 99.99%. Articles within hygiene-critical environments are known to harbor pathogenic bacteria and other microbes for extended periods of time; the H1N1 genome, in particular, is reported to survive on surfaces for up to 24 hours. This combined with the increased prevalence of antibiotic resistance and reports that cleaning agents are having a reduced effect on microbial colonization. AMC-800TM Anti-Microbial Clear is hydrophobic, easy to clean, cost effective, robust, hard coatings with very good antimicrobial properties. The coatings are designed for barrier surfaces and high touch applications, but it can be used where antimicrobial properties are needed on most plastic surfaces. Suitable for coating on Acrylic Sheets, Polycarbonate Sheets and Fabricated Plastic Parts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.