Professional Plastics
Clear Plexiglass 72 L
Mfr # TACRE4.750X5.000X72.000C
Zoro # G700910163
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Color Clear
- Length 72
- Height 5
- Width 5
Explore More Products
- PROFESSIONAL PLASTICS Gray PVC Square Tube, 1.922 ID X 2.000 OD, 10 FT TPVCSQGY1.922X2.000-10
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F Tube AAL00029, 0.375 ID X .625 OD X 50 FT [Each TNORPA60F.375X.625X50FT
- PROFESSIONAL PLASTICS Black Acetal 2 L SACEBK.250X.750X48.000C
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L TACRC1.000X1.250
- PROFESSIONAL PLASTICS Platinum Silicone 12 L TSILMED.250X.375X50FTPLATINUM
- PROFESSIONAL PLASTICS Gray PVC 4 L RPVCGYSQ.500-10
- PROFESSIONAL PLASTICS Tygothane C-544-A Innerbraid Tube - AZY02008, 0.125 ID X .375 OD X 10 TTYC544AIB.125X.375X100FT
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L RACRETRI.250X72.000CL-300PCS
- PROFESSIONAL PLASTICS Nylon MD Tube - Cast, 4.00 ID X 6.00 OD X 26.000 [Each] TNYLMD4.000X6.000X26.000
- PROFESSIONAL PLASTICS Platinum Silicone 12 L TSILMED.187X.375X50FTPLATINUM
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 3/8 in Inside Dia, 5/8 in Outside Dia BULK-PT-PETG-10
- Professional Plastics Plastic Tube Stock