Meldin 7211 Sheet, 0.093 X 12.000 X 12.000 ( Each)

  • Mfr # SPIM7211-.093X12.000X12.000

  • Zoro # G700913058


product price:  $2,010.99
/ea
Free Shipping & Returns

Key Features

Length
12
Height
0.093
Weight
1
Width
12
Max. Recommended Use Temp (Deg:F)
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SPIM7211-.093X12.000X12.000
Zoro #
G700913058
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
0.093
Width
12

Details

Weight
1
Max. Recommended Use Temp (Deg:F)
500
Specific Gravity (73 Deg: g/cm3)
1.55
CoLT Expansion (x 10-5 in./in./Deg:F)
2.8
Heat Deflection Temp. (264 psi) Deg:F
682
UL94 Flammability Rating Method: UL 94
V-0
Flexural Strength (psi @ 73 Deg: F)
11300
Tensile Strength (psi @ 73 Deg;)
6800
Tensile Elongation at Break (% @ 73 Deg: F)
3.5

Description

Meldin® 7211, 15% by weight graphite and 10% by weight PTFE fillers (comparable to Vespel SP-211). It has the lowest coefficient of friction of all the Meldin® 7000 series grades. However, above 300°F, we typically suggest using Meldin® 7021, which has a very similar coefficient of friction to 7211 at temperatures above 300°F, and the wear factor of 7021 is lower than 7211 at temperatures above 300°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.