Natural Canvas C Phenolic Sheet, 0.093 X 36.000 X 48.000 Each

  • Mfr # SCANNA.093X36.000X48.000C

  • Zoro # G600907287


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Height
0.093
Weight
9
Width
36
Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCANNA.093X36.000X48.000C
Zoro #
G600907287
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.093
Width
36
Length
48

Details

Color
Natural
Weight
9
Material
Phenolic
Specific Gravity (73 Deg: g/cm3)
1.37
Tensile Strength (psi @ 73 Deg;)
12000
CoLT Expansion (x 10-5 in./in./Deg:F)
20
Dielectric Strength (volts/mil)
500
Max. Recommended Use Temp (Deg:F)
255
Flexural Strength (psi @ 73 Deg: F)
20000
UL94 Flammability Rating Method: UL 94
H-B

Description

Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.