Natural PFA Tubing, 0.375 ID X .500 OD X 50 FT Each

  • Mfr # TPFANA.375X.500X50FT-SG

  • Zoro # G100922247


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Height
4
Weight
4
Material
PFA
Width
12
Length
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPFANA.375X.500X50FT-SG
Zoro #
G100922247
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4
Width
12
Length
12

Details

Weight
4
Material
PFA
Color
Natural
Specific Gravity (73 Deg: g/cm3)
1.81

Description

PFA TubingPFA (PerFluoroAlkoxy) tubing offers similar properties to FEP, but is considered more of a premium resin. PFA is preferred when extended service is required in hostile environments involving chemical, thermal, and mechanical stress. PFA tubing offers high melt strength, stability at high processing temperatures, excellent crack and stress resistance, a low coefficient of friction, and more than 10 times the Flex life of FEP. It has high resistance to creep and retention of properties after service at 500°F (260°C), with useful properties at -320°F (95°C). PFA tubing also meets FDA 21CFR.177.1550.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.