Professional Plastics
Natural Polyimide Tubing (100 Pkg), #37 X 12 Inch (100 Pcs) [Package]
- Zoro #: G800931228
- Mfr #: TPI-37X12.000-100PCS
![Professional Plastics Natural Polyimide Tubing (100 Pkg), #37 X 12 Inch (100 Pcs) [Package] TPI-37X12.000-100PCS](https://www.zoro.com/static/cms/product/full/Professional Plastics Inc_160919xx0xxfull.jpg)
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $364.62
Professional Plastics #TPI-37X12.000-100PCS Specifications
- Zoro #: G800931228
- Mfr #: TPI-37X12.000-100PCS
- Material: Polyimide
- Length: 12
- Width: 12
- Weight: 1
- Height: 4
- Color: Natural
- USP CLASS VI Compliant: Yes
- Specific Gravity (73 Deg: g/cm3): 1.42
- Country of Origin (subject to change): Multiple
Description
Polyimide Tubing (aka Kapton®) Micro Tubing features include: superior pushability and tractability, flexibility, ink resistance, and column strength. Polyimide Microbore Tubing is ultra-smooth and chemically inert. Typical Applications include: Electrical Wire Insulation (for probe test equipment), Cardiovascular Catheters, Urological Retrieval Devices, Electrical Applications, Fiberoptics, Intravascular Drug Delivery, Balloon Angioplasty, and Stent Delivery. This Polyimide medical tubing is used extensively in the medical device market. Polyimide tubing transmits torque, and is transparent. Industry Standard for Wire Insulators in Probe Test Equipment. Stocked in AWG # 12 through AWG # 40 Standard Lengths: 12" Long Additional custom lengths available upon request (up to 72" long)
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: No
Reviews of Professional Plastics #TPI-37X12.000-100PCS
Explore more
- Professional Plastics Medical Grade Silicone Tube, 0.078 ID X .125 OD X 50 FT [Each] TSILMED.078X.125X50FT
- Professional Plastics Chemfluor 367 HI-Purity Tube, 0.375 ID X .500 OD X 50 FT [Roll] TCHEM367.375X.500X50FT-SG
- Professional Plastics Tygon Pharmed Bpt Tube, 0.375 ID X .500 OD X 25 FT [Each] TTY.375X.500X25FT
- Professional Plastics Natural Polyimide Tubing (100 Pkg), #26 X 12 Inch (100 Pcs) [Package] TPI-26X12.000-100PCS
- Professional Plastics Natural Polyimide Tubing (100 Pkg), #28 X 12 Inch (100 Pcs) [Package] TPI-28X12.000-100PCS
- Professional Plastics Pharmed Pbt Tube - AY242053, 0.750 ID X 1.00 OD X 25 FT [Each] TTYPHAR.750X1.000X25FT
- Professional Plastics Tygon Pharmed Bpt Tube, 0.062 ID X .187 OD X 25 FT [Each] TTYBPT.062X.187X25FT-PHARMED
- Professional Plastics Natural Polyimide Tubing (100 Pkg), #34 X 12 Inch (100 Pcs) [Package] TPI-34X12.000-100PCS
- Trajan Liner Va75 4Mm Id Split Focus 5/Pk 92022
- Chemglass CHEMG CG-706-04L CG-706-04L
- Chemglass CHEMG CG-702-09L CG-702-09L
- Professional Plastics Lab Tubing