Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Vespel SP-1 Pan Head Screw, 1/4-20 X 3/8 Inch Slotted [Each]

  • Zoro #: G000930687
  • Mfr #: HSCREWVESPEL-VEPH-1420-06-01
$185.66
  • Material: Vespel
  • Length: 1
  • Width: 1
See full product details
This item ships free.

Professional Plastics #HSCREWVESPEL-VEPH-1420-06-01 Specifications

  • Zoro #: G000930687
  • Mfr #: HSCREWVESPEL-VEPH-1420-06-01
  • Material: Vespel
  • Length: 1
  • Width: 1
  • Weight: 1
  • Height: 1
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

VespelĀ® SP-1 Machine Screw, Pan-Head, Slotted Vespel Screws - DuPont Vespel Parts

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Professional Plastics #HSCREWVESPEL-VEPH-1420-06-01