Skip to Main Content
customer-service Help
Professional

Spray Paint, Regal Red, Gloss, 15 oz.

Professional Spray Paint,  Regal Red,  Gloss,  15 oz. 7565838
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.39 /ea

Order in multiples of 6

  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Reds
  • Paint and Primer Finish: Gloss
See full product details
Out of Stock
Total: $68.34

Professional #7565838 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Reds
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
  • Net Weight: 15 oz.
  • Coverage: 14 sq. ft.
  • Paint and Primer Sub Category: Enamel Spray Paint
  • Color: Regal Red
  • Resin Type: Modified Alkyd
  • Finish: Gloss
  • Size: 15 oz.
  • Item: Spray Paint
  • Dry Time Recoat: Within 1 hr. or After 48 hr.
  • Color Family: Reds
  • Surface: Steel, Galvanized Metal
  • Application Method: Brush, Spray
  • Dry Time: 1 to 2 hr.
  • Sub-Category: Enamel Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Regal Red, Gloss Paint and Primer Finish, Net Weight 15 oz

Restrictions and Compliance

Hazardous material

Reviews of Professional #7565838