Proform
2" Straight Paint Brush
Mfr # C2.0S
Zoro # G3945736
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Size 2"
Explore More Products
- PROFORM 4" Straight Paint Brush, PBT Bristle, 1 PIC2-4.0
- PROFORM 1-1/2" Straight Paint Brush, PBT Bristle PIC4-1.5
- PROFORM P2.5AS 2.5 in. Professional Angled Cut PBT Brush With Pro-Ergonomic Handle 207426
- PROFORM 5" Block Paint Brush CBH5.0B
- PROFORM PIC120 2 in Picasso Angled Oval Advantage PBT With Standard Handle 758598008037
- PROFORM 1" Angle Sash Paint Brush, PBT Bristle PIC6-1.0
- PROFORM 2" Straight Paint Brush, PBT (70/30) Bristle, 1 C2.0BS
- PROFORM PAINT BRUSH PICASSO 2.5 in. PIC4-2.5
- PROFORM 2.5 in. Just Paint PBT Angled Cut Standard Handle Brush M2.5AS
- WOOSTER #1 Artist Paint Brush, Camel Hair Bristle, Wood Handle, 1 F1628-1
- ARROWORTHY Tradesman 1 in. Angle Paint Brush 6022 1
- Proform Paint Brushes