customer-service Help
Proform

Proform 1809961 Picasso 3 in. Soft Angle PBT Paint Brush

Proform Proform 1809961 Picasso 3 in. Soft Angle PBT Paint Brush 1809961
Tap to zoom
Hover or click to zoom
$43.52
  • Country of Origin (subject to change): Unknown
See full product details
Orders over $75 ship free.

Total: $43.52

Proform #1809961 Specifications

  • Country of Origin (subject to change): Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Bristle Width: 3 in. Bristle Stiffness: Soft
  • Bristle Edge Shape: Angle
  • Bristle Material: PBT
  • Handle Material: Wood
  • Handle Style: Rattail
  • Ferrule Material: Stainless Steel
  • Disposable: No
  • Designed for Use With: For use with all paints
  • Weight: 0.45 lbs

Restrictions and Compliance

Reviews of Proform #1809961