Pro-Grade Tools
1/2" Drive Socket Set, Metric, 7 pcs
- Zoro #: G8596791
- Mfr #: 19616
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Drive Size: 1/2"
- Measurement Type: Metric
- SAE or Metric: Metric
- Number of Pieces: 7
- Includes: (7) Deep Impact Socket: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Plastic Slide Rail
- Item: Socket Set
$30.90
Subtotal: $30.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Pro-Grade Tools #19616 Specifications
- Zoro #: G8596791
- Mfr #: 19616
- UPC #: 35794196165
- Drive Size: 1/2"
- Measurement Type: Metric
- SAE or Metric: Metric
- Number of Pieces: 7
- Includes: (7) Deep Impact Socket: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Plastic Slide Rail
- Item: Socket Set
- Country of Origin (subject to change): Taiwan, Province of China
Description
Metric Deep Impact Set 7Pc.1/2 In.Dr.
Reviews of Pro-Grade Tools #19616
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PRO-GRADE TOOLS 1/2" Drive Socket Set, SAE, 7 pcs 19612
- PRO-GRADE TOOLS 1/2" Drive Socket Set, Metric, 7 pcs 19615
- PRO-GRADE TOOLS 1/2" Drive Socket Set, SAE, 7 pcs 19611
- WILLIAMS 1/2" Drive Impact Socket Set 37923
- SUNEX 8-Piece 1/2 in. Drive 6-Point Extra Deep Fractional SAE Impact Socket Set 2848
- VEGA INDUSTRIES Impact Sockt TW, 3/8 Sq Dr 5/16Spr ing MSP25162-T
- GEARWRENCH Gearwrench KD84923N 0.38 in. Drive 6 Point SAE Universal Impact Socket Set; 7 Piece KD84923N
- SUNEX 11-Piece 3/8 in. Drive Drain/Pipe Plug Impact Socket Set 3841
- KO-KEN TOOLS Nut Twister set 4mm-7mm 150mm 6 pieces 1/4 Sq. Drive RS2127/6
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 14 pcs A4406SP
- PROTO 1/2" Drive Socket Set, SAE, 15 pcs J54302
- Pro-Grade Tools Impact Socket Sets