4-Light Directional, 50 W, Urban Bronze (Discontinued)
- Mfr # P6161-174WB
- Zoro # G8281043
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P6161-174WB
Zoro #
G8281043
UPC #
785247145324
Country of Origin
China
Dimensions
Diameter
36-3/16"
Details
Lighting Technology
Halogen
Fixture Type
Directional Linear Lamp
Series
Directional Family
Standards
UL-cUL Listed
Voltage
120VAC
Item
Decorative Light Fixture
Lamp Included
Yes
Description
Decorative Light Fixture, Series Directional Family, Voltage 120VAC, Diameter 36 3/16 in, Lighting Technology Halogen
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.