This item is Discontinued.

Progress Lighting Prosper 4-Light Bath & Vanity, 60 W, Antique Bronze P2153-20

Prosper 4-Light Bath & Vanity, 60 W, Antique Bronze (Discontinued)

  • Mfr # P2153-20
  • Zoro # G4628550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2153-20
Zoro #
G4628550
UPC #
785247192328
Country of Origin
China

Dimensions

Height
7-3/8"
Width
40-5/8"

Details

Item
Bath Bracket,4-60W G9
Color
Brown
Housing Finish
Antique Bronze
Lamp Type
Halogen
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
G9 60W
Style
Traditional/Casual
Collection
Prosper

Description

Bath Bracket,4-60W G9

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.