Mingle 4-Light Bath & Vanity, 100 W, Brushed Nickel (Discontinued)
- Mfr # P2164-09
- Zoro # G4628395
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P2164-09
Zoro #
G4628395
UPC #
785247197019
Country of Origin
China
Dimensions
Height
7-1/4"
Width
32-3/4"
Details
Item
Med Bath Bracket,4-100W
Color
Gray
Housing Finish
Brushed Nickel
Lamp Type
incandescent
Mounting
Wall
Voltage
120v
Number of Lights
4
Light Type
A19 Medium Base 100W
Style
Contemporary/Soft
Collection
Mingle
Description
Med Bath Bracket,4-100W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.