Square 1-Light Wall Lantern, 250 W, White (Discontinued)
- Mfr # P5643-30
- Zoro # G8348471
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P5643-30
Zoro #
G8348471
UPC #
785247564330
Country of Origin
China
Dimensions
Width (In.)
6
Height (In.)
12
Details
Item
Wall Lantern
Voltage
120
Max. Wattage
150
Lamp Included
No
Lamp Type
BR-40
Mounting
Wall
Number of Circuits
0
Standards
UL, cUL
Housing Finish
White
Suggested Lamp Item No.
4PL25
Housing Material
Aluminum
Type
Outdoor
Description
Wall Lantern, Voltage 120, Suggested Lamp Item No. 4PL25, Housing Material Aluminum, Standards UL, cUL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.