Cylinder 2-Light Outdoor Wall Lantern, 75 W, White (Discontinued)
- Mfr # P5713-30
- Zoro # G8265047
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P5713-30
Zoro #
G8265047
UPC #
785247109258
Country of Origin
China
Dimensions
Width (In.)
5
Height (In.)
14
Details
Item
Wall Lantern
Voltage
120
Standards
UL, cUL Indoor, Wet Location Listed with P8799 Cover
Max. Wattage
75
Mounting
Wall
Housing Finish
White
Housing Material
Polycarbonate
Suggested Lamp Item No.
3MK69
Lamp Type
BR-30
Lamp Included
No
Number of Circuits
0
Type
Outdoor
Description
Wall Lantern, Voltage 120, Suggested Lamp Item No. 3MK69, Housing Material Polycarbonate, Standards UL, cUL Indoor, Wet Location Listed with P8799 Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.