Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AdjustableTie-Down, Dbl "J", 16 ft. Lx1"W

  • Zoro #: G0078270
  • Mfr #: 314700

$11.42

  • Cargo Tie Down Length: 16 ft.
  • Strap Length: 16 ft.
  • Cargo Tie Down End Type: J-Hook
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Progrip #314700 Specifications

  • Zoro #: G0078270
  • Mfr #: 314700
Cargo Tie Down Length: 16 ft. Strap Length: 16 ft.
Cargo Tie Down End Type: J-Hook Cargo Tie Down End Material: Zinc/Nickel Plated
Item: Tie Down Strap Includes: Flex Grip Handle
Strap Width: 1" Cargo Tie Down Width: 1"
Cargo Tie Down Adjustment: Ratchet Breaking Strength: 1350 lb.
Color: Black and Green Manufacturers Warranty Length: 90 days
Working Load Limit: 450 lb. Fitting Style: Double "J"
Item - Cargo Tie Downs: Tie Down Strap Body Material: Polyester
Cargo Tie Down Material: Polyester Hardware Material: Zinc/Nickel Plated
Adjustment Type: Ratchet For Use With: Cargo On Cars, Pickup Trucks and Trailers
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Zoro's tiedown accessories vary by strap width, trade size, working load limit, and other considerations. Here is some additional information about this Tie Down Strap : COLOR: Black and Green, STRAP WIDTH: 1", WORKING LOAD LIMIT: 450 lb.

Reviews of Progrip #314700