Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

AdjustableTieDown, Dbl"J", 16 ft.Lx1-1/8"W

  • Zoro #: G0078298
  • Mfr #: 327700
$23.70
  • Item: Tie Down Strap
  • For Use With: Cargo On Cars, Pickup Trucks and Trailers
  • Working Load Limit: 900 lb
See full product details
Orders over $75 ship free.

Progrip #327700 Specifications

  • Zoro #: G0078298
  • Mfr #: 327700
  • Item: Tie Down Strap
  • For Use With: Cargo On Cars, Pickup Trucks and Trailers
  • Working Load Limit: 900 lb
  • Color: Black and Green
  • Includes: Bar Handle
  • Cargo Tie Down Length: 16 ft
  • Item - Cargo Tie Downs: Tie Down Strap
  • Cargo Tie Down Adjustment: Ratchet
  • Hardware Material: Zinc/Nickel Plated
  • Fitting Style: Double "J"
  • Manufacturers Warranty Length: 90 day
  • Cargo Tie Down Width: 1 1/8 in
  • Body Material: Polyester
  • Strap Length: 16 ft.
  • Adjustment Type: Ratchet
  • Breaking Strength: 2,700 lb
  • Cargo Tie Down Material: Polyester
  • Strap Width: 1-1/8"
  • Cargo Tie Down End Material: Zinc/Nickel Plated
  • Cargo Tie Down End Type: J-Hook
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tie Down Strap, Cargo Tie Down Adjustment Ratchet, Cargo Tie Down Length 16 ft, Cargo Tie Down Width 1 1/8 in, Working Load Limit 900 lb, Breaking Strength 2,700 lb, Cargo Tie Down Material Polyester, Cargo Tie Down End Material Zinc/Nickel Plated, Color Black and Green, Cargo Tie Down End Type J-Hook, For Use With Cargo On Cars, Pickup Trucks and Trailers, Includes Bar Handle, Manufacturers Warranty Length 90 day

Reviews of Progrip #327700