Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Back Off Tech, TieDownFlat Hk 27 ft.Lx2"W

  • Zoro #: G0078307
  • Mfr #: 310081
Tap to zoom
Hover or click to zoom
$31.32
  • For Use With: Cargo On Over The Road Trucks
  • Item: Tie Down Strap
  • Working Load Limit: 3,333 lb
See full product details
Orders over $75 ship free.

Progrip #310081 Specifications

  • Zoro #: G0078307
  • Mfr #: 310081
  • For Use With: Cargo On Over The Road Trucks
  • Item: Tie Down Strap
  • Working Load Limit: 3,333 lb
  • Includes: Large Bar Handle
  • Color: Yellow
  • Strap Width: 2"
  • Item - Cargo Tie Downs: Tie Down Strap
  • Manufacturers Warranty Length: 90 day
  • Cargo Tie Down Width: 2 in
  • Strap Length: 27 ft.
  • Body Material: Polyester
  • Fitting Style: Tie Down Flat Hook
  • Cargo Tie Down Adjustment: Reversible Ratchet
  • Hardware Material: Carbon Steel
  • Adjustment Type: Ratchet
  • Cargo Tie Down End Type: Flat Hook
  • Cargo Tie Down Length: 27 ft
  • Breaking Strength: 10,000 lb
  • Cargo Tie Down Material: Polyester
  • Cargo Tie Down End Material: Carbon Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tie Down Strap, Cargo Tie Down Adjustment Reversible Ratchet, Cargo Tie Down Length 27 ft, Cargo Tie Down Width 2 in, Working Load Limit 3,333 lb, Breaking Strength 10,000 lb, Cargo Tie Down Material Polyester, Cargo Tie Down End Material Carbon Steel, Color Yellow, Cargo Tie Down End Type Flat Hook, For Use With Cargo On Over The Road Trucks, Includes Large Bar Handle, Manufacturers Warranty Length 90 day

Reviews of Progrip #310081