Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stretch Lock, 40in L x 5/16in W, Blue, PK25

  • Zoro #: G0078289
  • Mfr #: 689625

$54.68 ($2.19/unit)

  • Item - Bungees: Bungee Cord
  • End Type: Scissor Lock
  • Width: 5/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Progrip #689625 Specifications

  • Zoro #: G0078289
  • Mfr #: 689625
Item - Bungees: Bungee Cord End Type: Scissor Lock
Width: 5/16" Tensile Strength: None
Body Material: Polypropylene/Rubber Core For Use With: Cargo Racks, Luggage, Bundled PVC Pipe, Bundled Electrical Extension Cords, Carpet Rolls
Bungee Material: Polypropylene/Rubber Item: Bungee Cord
Length: 40" Diameter: 5/16"
Bungee End Material: Nylon Hardware Material: Nylon
Bungee Length: 40" Bungee Width: 5/16"
Bungee End Type: Scissor Lock Stretched Bungee Length: 60"
Color: Blue Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bungee Cord, Stretched Bungee Length 60 In., Bungee Length 40 In., Bungee Material Polypropylene/Rubber, Bungee End Type Scissor Lock, Bungee End Material Nylon, Color Blue, Bungee Width 5/16 In., For Use With Cargo Racks, Luggage, Bundled PVC Pipe, Bundled Electrical Extension Cords, Carpet Rolls, Tensile Strength None, Package Quantity 25

Reviews of Progrip #689625