Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stretch Lock, 24inL x 5/16inW, Yellow, PK25

  • Zoro #: G0078255
  • Mfr #: 689725

$39.41 ($1.58/unit)

  • For Use With: Cargo Racks, Luggage, Bundled PVC Pipe, Bundled Electrical Extension Cords, Carpet Rolls
  • Bungee Length: 24"
  • Item: Bungee Cord
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Progrip #689725 Specifications

  • Zoro #: G0078255
  • Mfr #: 689725
For Use With: Cargo Racks, Luggage, Bundled PVC Pipe, Bundled Electrical Extension Cords, Carpet Rolls Bungee Length: 24"
Item: Bungee Cord Width: 5/16"
Color: Yellow Diameter: 5/16"
Bungee Width: 5/16" Item - Bungees: Bungee Cord
Tensile Strength: None End Type: Scissor Lock
Hardware Material: Nylon Bungee Material: Polypropylene/Rubber
Length: 24" Bungee End Type: Scissor Lock
Bungee End Material: Nylon Stretched Bungee Length: 36"
Body Material: Polypropylene/Rubber Core Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bungee Cord, Stretched Bungee Length 36 In., Bungee Length 24 In., Bungee Material Polypropylene/Rubber, Bungee End Type Scissor Lock, Bungee End Material Nylon, Color Yellow, Bungee Width 5/16 In., For Use With Cargo Racks, Luggage, Bundled PVC Pipe, Bundled Electrical Extension Cords, Carpet Rolls, Tensile Strength None, Package Quantity 25

Reviews of Progrip #689725