Skip to Main Content
customer-service Help
Progrip

Tie-Down Strap, 20 ft. L, 1-1/2" W, Yellow

Progrip Tie-Down Strap, 20 ft. L, 1-1/2" W, Yellow 350600
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.99
  • For Use With: Flat Beds, Gooseneck Trailers , Hd Trailers, Heavy Equipment, Ski Boat, Small Car
  • Item: Tie Down Strap
  • Working Load Limit: 1,665 lb
See full product details
Orders over $75 ship free.
Total: $19.99

Progrip #350600 Specifications

  • For Use With: Flat Beds, Gooseneck Trailers , Hd Trailers, Heavy Equipment, Ski Boat, Small Car
  • Item: Tie Down Strap
  • Working Load Limit: 1,665 lb
  • Includes: Hardware, Mounting Instructions
  • Color: Yellow
  • Item - Cargo Tie Downs: Tie Down Strap
  • Cargo Tie Down Length: 20 ft
  • Adjustment Type: Ratchet
  • Body Material: Polyester
  • Cargo Tie Down End Material: Steel
  • Cargo Tie Down Adjustment: Reversible Ratchet
  • Strap Length: 20 ft.
  • Cargo Tie Down Width: 1 1/2 in
  • Fitting Style: J-Hook
  • Manufacturers Warranty Length: 90 day
  • Cargo Tie Down Material: Polyester
  • Hardware Material: Steel
  • Breaking Strength: 5,000 lb
  • Strap Width: 1-1/2"
  • Cargo Tie Down End Type: J-Hook
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tie Down Strap, Cargo Tie Down Adjustment Reversible Ratchet, Cargo Tie Down Length 20 ft, Cargo Tie Down Width 1 1/2 in, Working Load Limit 1,665 lb, Breaking Strength 5,000 lb, Cargo Tie Down Material Polyester, Cargo Tie Down End Material Steel, Color Yellow, Cargo Tie Down End Type J-Hook, For Use With Flat Beds, Gooseneck Trailers , Hd Trailers, Heavy Equipment, Ski Boat, Small Car, Includes Hardware, Mounting Instructions, Manufacturers Warranty Length 90 day

Reviews of Progrip #350600