Disposable Gloves, 5.00 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (Discontinued)
- Mfr # 43XJ01
- Zoro # G7298078
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43XJ01
Zoro #
G7298078
UPC #
094716326370
Country of Origin
China
Dimensions
Size
XL
Palm Thickness
5.00 mil
Length
9 1/2 in
Cuff Thickness
5.00 mil
Glove Size
XL
Finger Thickness
5.00 mil
Size- Alpha
XL
Details
Item
Disposable Gloves
Color
Blue
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Standards
FDA Compliant
Powdered/Powder Free
Powder Free
Ambidextrous/Hand-Specific
Ambidextrous
Aloe Inner Surface
No
Application
Food Service, Primary Care Services, Diagnostic Tests and General Use Applications
Glove Texture Location
Smooth
Disposable Glove Material
Vinyl
Lining
Unlined
Disposable Glove Grade
Industrial
Latex Content
Latex Free
Metal Detectable
No
Description
Disposable Gloves, Color Blue, Cuff Thickness 5 mil, Finger Thickness 5 mil, Length 9 1/2 in, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Standards FDA Compliant, Size- Alpha XL, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.