Southwire
PROBUILT LED Yellow Battery Operated LED Work Light
Mfr # 511512
Zoro # G3316875
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Job Site Lighting Floor Stand
- Power Source - Job Site Lighting Battery/Rechargeable
- Number of Lamp Heads 1
- Lumens 1000/1800
- Voltage 120 V AC
Explore More Products
- SOUTHWIRE Temporary Job Site Light, 3000 lm, Bk/Yl 411430
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads 7145SW
- SOUTHWIRE Dual Head Work Light, Corded, 10000lm, LED 411350
- SOUTHWIRE Cart Light, Corded, 22000lm, LED 9322
- SOUTHWIRE Job Site Light, 1500 lm, 10 Lamp Heads 11109100
- SOUTHWIRE Hang-A-Light 80W LED Longneck Temporary Area Work Light, 7600 Lumens, 5000K 111080ECO
- SOUTHWIRE ProLight 2-Stage Medium Tripod Stand, For Use With Model 411215 Slim Series Work Light and Model 411 311006
- SOUTHWIRE Coleman Cable Inc. Worklight 250W Halogen Port L878 1110618
- SOUTHWIRE TRIPOD FRONT ROLLER P3-T01-52
- STKR Tri-Mobile Work Light, 2000 Lumen 12680
- MILWAUKEE TOOL M18 ROVER Dual Power Flood Light (Tool Only) 2366-20
- Southwire Base-Mount and Tripod Work Lights