Skip to Main Content
customer-service Help
Prolight

Temporary Job Site Light, 2400 lm, Bk/Yl

Prolight Temporary Job Site Light, 2400 lm, Bk/Yl 514125
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$119.00
  • Item: Temporary Job Site Light
  • Type - Job Site Lighting: Tripod
  • Power Source - Job Site Lighting: Battery/Rechargeable
See full product details
This item ships free.
Total: $119.00

Prolight #514125 Specifications

  • Item: Temporary Job Site Light
  • Type - Job Site Lighting: Tripod
  • Power Source - Job Site Lighting: Battery/Rechargeable
  • Number of Lamp Heads: 1
  • Lumens: 2400
  • Voltage: 120V AC
  • Run Time - Job Site Lights: 8 hr
  • Lighting Technology: LED
  • Charge Time: 4 hr
  • Battery Chemistry: Lithium Ion
  • Cord Length - Job Site Lighting: No Cord
  • Max. Extension Height: 62 in
  • IP Rating: IP65
  • NEMA Plug Configuration: 5-15P
  • Job Site Lighting Max. Height: 62"
  • Item - Job Site Lighting: Temporary Job Site Light
  • Color: Black/Yellow
  • Replacement Lamp: No
  • Rated Life: 50,000 hr
  • Light Distribution - Job Site Lighting: Flood
  • Standards: cUL
  • Lamp Watts: 30
  • Lamp Included: Yes
  • Bulb Technology: LED
  • Features: (3) Modes, Multiple Position Options, Opens to 180 Degrees
  • Includes: Tripod
  • Safety Rated: Not Safety Rated
  • Green Environmental Attribute: Product is Rechargeable
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Temporary Job Site Light, Tripod, Battery/Rechargeable, Lumens 2400, Number of Lamp Heads 1, Run Time - Job Site Lights 8 hr, Charge Time 4 hr, Battery Chemistry Lithium Ion, Cord Length - Job Site Lighting No Cord, Max. Extension Height 62 in, Lighting Technology LED, Light Distribution - Job Site Lighting Flood, IP Rating IP65, Not Safety Rated, Voltage 120, Lamp Watts 30, Color Black/Yellow, Lamp Included Yes, Rated Life 50,000 hr

Restrictions and Compliance

  • Hazardous material

Reviews of Prolight #514125