Skip to Main Content
customer-service Help
Prolight

Temporary Job Site Light, 3000 lm, Bk/Yl

Prolight Temporary Job Site Light, 3000 lm, Bk/Yl 411430
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$108.90
  • Item: Temporary Job Site Light
  • Type - Job Site Lighting: Magnetic
  • Power Source - Job Site Lighting: Corded (AC)
See full product details
This item ships free.
Total: $108.90

Prolight #411430 Specifications

  • Item: Temporary Job Site Light
  • Type - Job Site Lighting: Magnetic
  • Power Source - Job Site Lighting: Corded (AC)
  • Number of Lamp Heads: 1
  • Lumens: 3000
  • Voltage: 120V AC
  • Run Time - Job Site Lights: Not Battery Powered
  • Lighting Technology: LED
  • Charge Time: Not Battery Operated
  • Battery Chemistry: Not Battery Powered
  • Cord Length - Job Site Lighting: 5 ft
  • Max. Extension Height: 10 1/2 in
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Standards: cUL
  • Lamp Included: Yes
  • Includes: Floor Stand
  • Bulb Technology: LED
  • Color: Black/Yellow
  • Light Distribution - Job Site Lighting: Flood
  • Rated Life: 50,000 hr
  • IP Rating: IP65
  • NEMA Plug Configuration: 5-15P
  • Lamp Watts: 30
  • NEC Cord Designation: SJTW
  • Gauge/Conductor: 18/3
  • Features: Slim Design, Temperature Color 5000K
  • Item - Job Site Lighting: Temporary Job Site Light
  • Replacement Lamp: No
  • Safety Rated: Not Safety Rated
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Temporary Job Site Light, Magnetic, Corded (AC), Lumens 3000, Number of Lamp Heads 1, Run Time - Job Site Lights Not Battery Powered, Charge Time Not Battery Operated, Battery Chemistry Not Battery Powered, Cord Length - Job Site Lighting 5 ft, Max. Extension Height 10 1/2 in, Lighting Technology LED, Light Distribution - Job Site Lighting Flood, IP Rating IP65, Not Safety Rated, Voltage 120, Lamp Watts 30, Color Black/Yellow, Lamp Included Yes, Rated Life 50,000 hr

Reviews of Prolight #411430