KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Capacitor Kit, Incl 6 Capacitors and Case

PROLINE| Zoro #: G0373283| Mfr #: LCKP-001

$118.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Capacitor Kit
Includes: 6 PROLINE Capacitors (5, 10, 15, 25/5, 45/5 and 55/7.5 MFD 440V), 2 Life-Line Spider Connector Devices, 1 Package of 3 Connector Device Mounting Brackets, 1 Package of 3 Capacitor Mounting Brackets with Hardware, 1 Application Guide, and 1 Molded Hinged Carrying Case 5 5/8 H x 11 1/8 W x 8" D
For Use With: Motors in Air Conditioning Condensers
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0373283 Mfr #: LCKP-001
Item: Capacitor KitIncludes: 6 PROLINE Capacitors (5, 10, 15, 25/5, 45/5 and 55/7.5 MFD 440V), 2 Life-Line Spider Connector Devices, 1 Package of 3 Connector Device Mounting Brackets, 1 Package of 3 Capacitor Mounting Brackets with Hardware, 1 Application Guide, and 1 Molded Hinged Carrying Case 5 5/8 H x 11 1/8 W x 8" D
For Use With: Motors in Air Conditioning CondensersFunction: Enables User to Connect and Mount 2 Capacitors of Different Ratings in Order to Achieve the Required Rating
Package Quantity: 1Standards: Capacitors are UL Recognized (101N110) and RoHS Compliant; Life-Line Spider Connector Device is cULus Recognized (E258686)
Country of Origin (subject to change): United States

Description

Capacitor Kit, For Use With Motors in Air Conditioning Condensers, Enables User to Connect and Mount 2 Capacitors of Different Ratings in Order to Achieve the Required Rating, Includes 6 PROLINE Capacitors (5, 10, 15, 25/5, 45/5 and 55/7.5 MFD 440V), 2 Life-Line Spider Connector Devices, 1 Package of 3 Connector Device Mounting Brackets, 1 Package of 3 Capacitor Mounting Brackets with Hardware, 1 Application Guide, and 1 Molded Hinged Carrying Case 5 5/8 H x 11 1/8 W x 8 In D

Reviews