Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Packing Gland Valve, Full Port, Ips 1
  • Zoro #: G0286470
  • Mfr #: 107-825LNL
No Product Image Available
$22.25 /ea

Order in multiples of 8

  • Body Style: Inline
  • Ball Valve Basic Body Material: Brass
  • Valve Structure: Full Port
See full product details
Orders over $50 ship free.

Proline #107-825LNL Specifications

  • Zoro #: G0286470
  • Mfr #: 107-825LNL
Body Style: Inline Ball Valve Basic Body Material: Brass
Valve Structure: Full Port Max. Pressure: 600 psi
Item: Full Port Valve,Ips 1" Handle Type: Locking
Connection Type: IPS Standard: NSF/ANSI 65-G; CSA; UL; FM
Pipe Size: 1" Body Material: Brass
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Full Port Valve,Ips 1"

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Proline #107-825LNL