Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Packing Gland Valve, Full Port, Ips 3/4
  • Zoro #: G0286419
  • Mfr #: 107-824LNL
$16.26 /ea

Order in multiples of 10

  • Connection Type: IPS
  • Max. Pressure: 600 psi
  • Standard: NSF/ANSI 65-G; CSA; UL; FM
See full product details
Orders over $50 ship free.

Proline #107-824LNL Specifications

  • Zoro #: G0286419
  • Mfr #: 107-824LNL
Connection Type: IPS Max. Pressure: 600 psi
Standard: NSF/ANSI 65-G; CSA; UL; FM Valve Structure: Full Port
Body Style: Inline Body Material: Brass
Ball Valve Basic Body Material: Brass Handle Type: Locking
Pipe Size: 3/4" Item: Full Port Valve,Ips 3/4"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Full Port Valve,Ips 3/4"

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Proline #107-824LNL