This item is Discontinued.

Proline Series Gas Cock Ball Valve, Fip x Fip, 3/4" PK20 110-224HC

Gas Cock Ball Valve, Fip x Fip, 3/4" PK20 (Discontinued)

  • Mfr # 110-224HC
  • Zoro # G7817875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110-224HC
Zoro #
G7817875
UPC #
032888102248
Country of Origin
China

Dimensions

Pipe Size
3/4"

Details

Body Style
Inline
Valve Structure
2 Piece
Connection Type
IPS
Item
Gas Cock Ball Valve,3/4"
Ball Valve Product Group
Manual
Handle Type
Lever

Description

Gas Cock Ball Valve,3/4 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.