Proline Series
Gas Cock Csa Flare, 1/2" PK10
Mfr # 116-503
Zoro # G7820675
Sold in multiples of 10 for $94.50
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$94.50
Key Features
- Pipe Size 1/2"
- Connection Type Flare x Flare
- Body Material Brass
- Body Style Inline
- Ball Valve Product Group Manual
Explore More Products
- PROLINE SERIES Gas Cock Csa Flare 5/8" PK10 116-504
- PROLINE SERIES Gas Csa Flare x Fip, 3/8 x 1/2" PK10 114-522
- PROLINE SERIES Gas Cock Tee Handle Csa, 1/2" PK10 111-523
- JONES STEPHENS Gas Shut-Off Valve, FP x MP, 1/4" N01028
- THRIFCO PLUMBING 2 Inch CXC Brass Full Bore Valve 6415039
- PRO-FLEX Valve 3/4In Mip X Csst Direct PFGV-PF34MB
- PRO-FLEX Valve 1/2In Fip X Fip PFGV-F12B
- THRIFCO PLUMBING 1-1/4 Inch IPS Brass Full Bore Valve 6415045
- Proline Series Gas Cocks