Motor Dual Run Cap, 15/5 MFD, 370V, Oval

PROLINE| Zoro #: G0599234| Mfr #: PB150Y050C370CAGR

$6.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0599234 Mfr #: PB150Y050C370CAGR
Terminal Type: 1/4" Male Quick-ConnectCase Material: Aluminum
Cover Material: SteelStandards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Capacitor Shape: OvalTemp. Range: -40 Degrees to 70 Degrees C
Hz: 60/50Capacitor Voltage: 370VAC
EIA UL Base: COverall Depth: 1-13/16"
Item: Motor Dual Run CapacitorMotor Capacitor Type: Motor Dual Run Capacitor
Microfarad Rating: 15/5Case Height: 2-7/8"
Overall Width: 2-3/4"Overall Height: 3-3/8"
Country of Origin (subject to change): Mexico

Product Description

Motor Dual Run Capacitor, 15/5 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2-7/8 In. Case Height, 3-3/8 In. Overall Height, 2-3/4 In. Overall Width, 1-13/16 In. Overall Depth, EIA UL Base C, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Save 15%. Sign up for Z-mail.