KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Dual Run Cap, 30/5 MFD, 370V, Oval

PROLINE| Zoro #: G1759317| Mfr #: PB300Y050C370DAGR

$10.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Motor Capacitor Type: Motor Dual Run Capacitor
Hz: 60/50
Case Height: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1759317 Mfr #: PB300Y050C370DAGR
Motor Capacitor Type: Motor Dual Run CapacitorHz: 60/50
Case Height: 3-7/8"Microfarad Rating: 30/5
Cover Material: SteelCapacitor Shape: Oval
Item: Motor Dual Run CapacitorStandards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Capacitor Voltage: 370VACEIA UL Base: C
Terminal Type: 1/4" Male Quick-ConnectOverall Width: 2-3/4"
Case Material: AluminumOverall Depth: 1-13/16"
Temp. Range: -40 Degrees to 70 Degrees COverall Height: 4-3/8"
Country of Origin (subject to change): Mexico

Description

Motor Dual Run Capacitor, 30/5 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 3-7/8 In. Case Height, 4-3/8 In. Overall Height, 2-3/4 In. Overall Width, 1-13/16 In. Overall Depth, EIA UL Base C, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews