Motor Dual Run Cap, 30/5 MFD, 370V, Round

PROLINE| Zoro #: G0943984| Mfr #: PB300Z050S370CAGR

$13.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microfarad Rating: 30/5
Item: Motor Dual Run Capacitor
Case Height: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943984 Mfr #: PB300Z050S370CAGR
Microfarad Rating: 30/5Item: Motor Dual Run Capacitor
Case Height: 2-7/8"Terminal Type: 1/4" Male Quick-Connect
Overall Height: 3-3/8"Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Temp. Range: -40 Degrees to 70 Degrees CCapacitor Shape: Round
Hz: 60/50Diameter: 2"
Capacitor Voltage: 370VACEIA UL Base: S
Case Material: AluminumCover Material: Steel
Motor Capacitor Type: Motor Dual Run CapacitorCountry of Origin (subject to change): Mexico

Description

Motor Dual Run Capacitor, 30/5 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 In. Diameter, 2-7/8 In. Case Height, 3-3/8 In. Overall Height, EIA UL Base S, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews