DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Motor Dual Run Cap, 35/5 MFD, 370V, Round

PROLINE| Zoro #: G1124234| Mfr #: PB350Z050S370DAGR

$13.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microfarad Rating: 35/5
Capacitor Shape: Round
Capacitor Voltage: 370VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1124234 Mfr #: PB350Z050S370DAGR
Microfarad Rating: 35/5Capacitor Shape: Round
Capacitor Voltage: 370VACCase Height: 3-7/8"
Case Material: AluminumMotor Capacitor Type: Motor Dual Run Capacitor
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardEIA UL Base: S
Terminal Type: 1/4" Male Quick-ConnectDiameter: 2"
Item: Motor Dual Run CapacitorHz: 60/50
Overall Height: 4-3/8"Cover Material: Steel
Temp. Range: -40 Degrees to 70 Degrees CCountry of Origin (subject to change): Mexico

Description

Motor Dual Run Capacitor, 35/5 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 In. Diameter, 3-7/8 In. Case Height, 4-3/8 In. Overall Height, EIA UL Base S, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews