LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Motor Dual Run Cap, 35/5 MFD, 440V, Round

PROLINE| Zoro #: G0757793| Mfr #: PB350Z050T440CAGR

$16.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacitor Shape: Round
Item: Motor Dual Run Capacitor
Capacitor Voltage: 440VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0757793 Mfr #: PB350Z050T440CAGR
Capacitor Shape: RoundItem: Motor Dual Run Capacitor
Capacitor Voltage: 440VACDiameter: 2-1/2"
Hz: 60/50Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Case Material: AluminumTemp. Range: -40 Degrees to 70 Degrees C
Motor Capacitor Type: Motor Dual Run CapacitorCover Material: Steel
Overall Height: 3-3/8"Terminal Type: 1/4" Male Quick-Connect
EIA UL Base: TMicrofarad Rating: 35/5
Case Height: 2-7/8"Country of Origin (subject to change): Mexico

Description

Motor Dual Run Capacitor, 35/5 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2-1/2 In. Diameter, 2-7/8 In. Case Height, 3-3/8 In. Overall Height, EIA UL Base T, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews