Motor Dual Run Cap, 40/5 MFD, 370V, Round

PROLINE| Zoro #: G0625563| Mfr #: PB400Z050S370DAGR

$14.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Steel
Capacitor Shape: Round
Temp. Range: -40 Degrees to 70 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0625563 Mfr #: PB400Z050S370DAGR
Cover Material: SteelCapacitor Shape: Round
Temp. Range: -40 Degrees to 70 Degrees CDiameter: 2"
Microfarad Rating: 40/5Overall Height: 4-3/8"
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardCase Height: 3-7/8"
Motor Capacitor Type: Motor Dual Run CapacitorTerminal Type: 1/4" Male Quick-Connect
Hz: 60/50EIA UL Base: S
Item: Motor Dual Run CapacitorCapacitor Voltage: 370VAC
Case Material: AluminumCountry of Origin (subject to change): Mexico

Description

Motor Dual Run Capacitor, 40/5 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2 In. Diameter, 3-7/8 In. Case Height, 4-3/8 In. Overall Height, EIA UL Base S, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews