KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Dual Run Cap, 45/5 MFD, 440V, Round

PROLINE| Zoro #: G0849624| Mfr #: PB450Z050T440DAGR

$21.14 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microfarad Rating: 45/5
Item: Motor Dual Run Capacitor
Case Height: 3-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849624 Mfr #: PB450Z050T440DAGR
Microfarad Rating: 45/5Item: Motor Dual Run Capacitor
Case Height: 3-7/8"Terminal Type: 1/4" Male Quick-Connect
Overall Height: 4-3/8"Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Temp. Range: -40 Degrees to 70 Degrees CCapacitor Shape: Round
Hz: 60/50Diameter: 2-1/2"
Capacitor Voltage: 440VACEIA UL Base: T
Case Material: AluminumCover Material: Steel
Motor Capacitor Type: Motor Dual Run CapacitorCountry of Origin (subject to change): Mexico

Description

Motor Dual Run Capacitor, 45/5 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2-1/2 In. Diameter, 3-7/8 In. Case Height, 4-3/8 In. Overall Height, EIA UL Base T, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews