Motor Dual Run Cap, 55/5 MFD, 440V, Round

PROLINE| Zoro #: G1406081| Mfr #: PB550Z050T440EAGR

$26.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406081 Mfr #: PB550Z050T440EAGR
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardHz: 60/50
Capacitor Voltage: 440VACCase Material: Aluminum
Cover Material: SteelTerminal Type: 1/4" Male Quick-Connect
Capacitor Shape: RoundTemp. Range: -40 Degrees to 70 Degrees C
Motor Capacitor Type: Motor Dual Run CapacitorMicrofarad Rating: 55/5
Case Height: 4-3/4"Diameter: 2-1/2"
Overall Height: 5-1/4"EIA UL Base: T
Item: Motor Dual Run CapacitorCountry of Origin (subject to change): Mexico

Product Description

Motor Dual Run Capacitor, 55/5 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2-1/2 In. Diameter, 4-3/4 In. Case Height, 5-1/4 In. Overall Height, EIA UL Base T, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Product Reviews

Save 15%. Sign up for Z-mail.