KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Dual Run Cap, 55/7.5 MFD, 370V, Round

PROLINE| Zoro #: G2083216| Mfr #: PB550Z075T370DAGR

$24.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cover Material: Steel
Diameter: 2-1/2"
Overall Height: 4-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2083216 Mfr #: PB550Z075T370DAGR
Cover Material: SteelDiameter: 2-1/2"
Overall Height: 4-3/8"Microfarad Rating: 55/7.5
Hz: 60/50Case Height: 3-7/8"
Temp. Range: -40 Degrees to 70 Degrees CEIA UL Base: T
Item: Motor Dual Run CapacitorCase Material: Aluminum
Terminal Type: 1/4" Male Quick-ConnectCapacitor Shape: Round
Motor Capacitor Type: Motor Dual Run CapacitorStandards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Capacitor Voltage: 370VACCountry of Origin (subject to change): Mexico

Description

Motor Dual Run Capacitor, 55/7.5 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2-1/2 In. Diameter, 3-7/8 In. Case Height, 4-3/8 In. Overall Height, EIA UL Base T, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews