Motor Dual Run Cap, 60/5 MFD, 440V, Round

PROLINE| Zoro #: G0409053| Mfr #: PB600Z050T440EAGR

$23.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microfarad Rating: 60/5
Capacitor Shape: Round
Capacitor Voltage: 440VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409053 Mfr #: PB600Z050T440EAGR
Microfarad Rating: 60/5Capacitor Shape: Round
Capacitor Voltage: 440VACCase Height: 4-3/4"
Case Material: AluminumMotor Capacitor Type: Motor Dual Run Capacitor
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardEIA UL Base: T
Terminal Type: 1/4" Male Quick-ConnectDiameter: 2-1/2"
Item: Motor Dual Run CapacitorHz: 60/50
Overall Height: 5-1/4"Cover Material: Steel
Temp. Range: -40 Degrees to 70 Degrees CCountry of Origin (subject to change): Mexico

Description

Motor Dual Run Capacitor, 60/5 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2-1/2 In. Diameter, 4-3/4 In. Case Height, 5-1/4 In. Overall Height, EIA UL Base T, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews