KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Dual Run Cap, 80/7.5 MFD, 370V, Round

PROLINE| Zoro #: G1452893| Mfr #: PB800Z075T370EAGR

$25.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Capacitor Shape: Round
Item: Motor Dual Run Capacitor
Capacitor Voltage: 370VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1452893 Mfr #: PB800Z075T370EAGR
Capacitor Shape: RoundItem: Motor Dual Run Capacitor
Capacitor Voltage: 370VACDiameter: 2-1/2"
Hz: 60/50Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard
Case Material: AluminumTemp. Range: -40 Degrees to 70 Degrees C
Motor Capacitor Type: Motor Dual Run CapacitorCover Material: Steel
Overall Height: 5-1/4"Terminal Type: 1/4" Male Quick-Connect
EIA UL Base: TMicrofarad Rating: 80/7.5
Case Height: 4-3/4"Country of Origin (subject to change): Mexico

Description

Motor Dual Run Capacitor, 80/7.5 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 2-1/2 In. Diameter, 4-3/4 In. Case Height, 5-1/4 In. Overall Height, EIA UL Base T, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews