KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Motor Run Capacitor, 10 MFD, 3-3/8 In. H

PROLINE| Zoro #: G0598421| Mfr #: PB100E000A440CAGR

$7.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microfarad Rating: 10
Item: Motor Run Capacitor
Case Height: 2-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0598421 Mfr #: PB100E000A440CAGR
Microfarad Rating: 10Item: Motor Run Capacitor
Case Height: 2-7/8"Overall Width: 2-1/16"
Terminal Type: 1/4" Male Quick-ConnectOverall Height: 3-3/8"
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardTemp. Range: -40 Degrees to 70 Degrees C
Capacitor Shape: OvalHz: 60/50
Capacitor Voltage: 440VACEIA UL Base: A
Case Material: AluminumCover Material: Steel
Overall Depth: 1-1/4"Motor Capacitor Type: Motor Run Capacitor
Country of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 10 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 2-7/8 In. Case Height, 3-3/8 In. Overall Height, 2-1/16 In. Overall Width, 1-1/4 In. Overall Depth, EIA UL Base A, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews