Motor Run Capacitor, 15 MFD, 5-1/4 In. H

PROLINE| Zoro #: G1911734| Mfr #: PB150E000A440EAGR

$9.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microfarad Rating: 15
Item: Motor Run Capacitor
Case Height: 4-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911734 Mfr #: PB150E000A440EAGR
Microfarad Rating: 15Item: Motor Run Capacitor
Case Height: 4-3/4"Overall Width: 2-1/16"
Terminal Type: 1/4" Male Quick-ConnectOverall Height: 5-1/4"
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardTemp. Range: -40 Degrees to 70 Degrees C
Capacitor Shape: OvalHz: 60/50
Capacitor Voltage: 440VACEIA UL Base: A
Case Material: AluminumCover Material: Steel
Overall Depth: 1-1/4"Motor Capacitor Type: Motor Run Capacitor
Country of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 15 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Oval Capacitor Shape, 4-3/4 In. Case Height, 5-1/4 In. Overall Height, 2-1/16 In. Overall Width, 1-1/4 In. Overall Depth, EIA UL Base A, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews