Motor Run Capacitor, 20 MFD, 440V, Round

PROLINE| Zoro #: G2254603| Mfr #: PB200E000P440CAGR

$13.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microfarad Rating: 20
Capacitor Shape: Round
Capacitor Voltage: 440VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2254603 Mfr #: PB200E000P440CAGR
Microfarad Rating: 20Capacitor Shape: Round
Capacitor Voltage: 440VACCase Height: 2-7/8"
Case Material: AluminumMotor Capacitor Type: Motor Run Capacitor
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardEIA UL Base: P
Terminal Type: 1/4" Male Quick-ConnectDiameter: 1-3/4"
Item: Motor Run CapacitorHz: 60/50
Overall Height: 3-3/8"Cover Material: Steel
Temp. Range: -40 Degrees to 70 Degrees CCountry of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 20 Microfarad Rating, 440VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1-3/4 In. Diameter, 2-7/8 In. Case Height, 3-3/8 In. Overall Height, EIA UL Base P, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews