Motor Run Capacitor, 25 MFD, 370V, Round

PROLINE| Zoro #: G0570376| Mfr #: PB250E000P370CAGR

$11.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 1-3/4"
Hz: 60/50
Item: Motor Run Capacitor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570376 Mfr #: PB250E000P370CAGR
Diameter: 1-3/4"Hz: 60/50
Item: Motor Run CapacitorEIA UL Base: P
Motor Capacitor Type: Motor Run CapacitorTerminal Type: 1/4" Male Quick-Connect
Case Height: 2-7/8"Overall Height: 3-3/8"
Capacitor Shape: RoundMicrofarad Rating: 25
Capacitor Voltage: 370VACTemp. Range: -40 Degrees to 70 Degrees C
Standards: UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B StandardCase Material: Aluminum
Cover Material: SteelCountry of Origin (subject to change): Mexico

Description

Motor Run Capacitor, 25 Microfarad Rating, 370VAC Capacitor Voltage, 60/50 Hz, Round Capacitor Shape, 1-3/4 In. Diameter, 2-7/8 In. Case Height, 3-3/8 In. Overall Height, EIA UL Base P, Terminal Type 1/4 In. Male Quick-Connect, -40 Degrees to 70 Degrees C Temp. Range, Case Material Aluminum, Cover Material Steel, Standards UL Recognized (E322597), RoHS Compliant, Meets or Exceeds IEC-252 Class B Standard

Reviews